Motion
87200
1875 Mechanic Drill Bit - 1/2 in Drill, 3-3/8 in Flute Length, 135 ° Point Angle, High Speed Steel Material, Gold & Black Oxide Coating
Mi Item #02437994
MFR #87200
Price$18.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1875 Mechanic Drill Bit - 1/2 in Drill, 3-3/8 in Flute Length, 135 ° Point Angle, High Speed Steel Material, Gold & Black Oxide Coating
Mi Item #02437994
MFR #87200

Mfr description
87200 DRILL BIT 175-AG 1/2
  • Special hi-molybdenum tool steel
  • 135° split point for fast penetration and accurate starting without a center punch
  • Precision ground point, flutes, body, clearance and drill diameter for the ultimate in accuracy and performance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.17/each

Specifications

Dimensions

  • Drill Bit Size
    1/2 in
  • Flute Length
    3-3/8 in
  • Overall Length
    5 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Gold & Black Oxide
  • Material
    High Speed Steel
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Series
    Type 175-AG
  • Shank Type
    Three Flats
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)