Motion
87650
Jobber Length Drill Bit Set - Type 190-AL Series, High Speed Steel Material, 1/16 in Smallest Drill Bit Size, 1/2 in Largest Drill Bit Size, 135 ° Point Angle, 8 Pieces
MI ITEM #02438036
MFR #87650
Price$183.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit Set - Type 190-AL Series, High Speed Steel Material, 1/16 in Smallest Drill Bit Size, 1/2 in Largest Drill Bit Size, 135 ° Point Angle, 8 Pieces
MI ITEM #02438036
MFR #87650

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$183.11/each

Specifications

Dimensions

  • Drill Bit Size
    1/16 in, 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in
  • Flute Length
    1-5/8 in, 2-3/4 in, 2-5/16 in, 3-3/16 in, 3-5/8 in, 4-1/16 in, 4-1/2 in, 7/8 in
  • Increments
    1/16 in
  • Largest Drill Bit Size
    1/2 in
  • Overall Length
    1-7/8 in, 2-3/4 in, 3-1/2 in, 4 in, 4-1/2 in, 5 in, 5-1/2 in, 6 in
  • Shank Diameter
    1/16 in, 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in
  • Smallest Drill Bit Size
    1/16 in

Details

  • Coolant Delivery
    External
  • Double Margin
    No
  • Finish Coating
    Gold Oxide
  • Material
    High Speed Steel
  • Number Of Pieces
    8
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Series
    Type 190-AL
  • Shank Type
    Plain Round
  • Spiral Cut
    Left Hand Spiral/Left Hand Cut
  • UPC_NO
    050728876500

Overview

Mfr description
87650 DRILL BIT 190-AL LF-8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought