Motion
87760
Screw Machine Length Drill Bit - 9/64 in, High Speed Steel Material, 15/16 in Flute, 135 ° Point Angle, 1-15/16 in Overall Length
MI ITEM #02438044
MFR #87760
List Price$2.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 9/64 in, High Speed Steel Material, 15/16 in Flute, 135 ° Point Angle, 1-15/16 in Overall Length
MI ITEM #02438044
MFR #87760

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.73/each for your price

Overview

Mfr description
87760 DRILL BIT 135-AG 9/64

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    9/64 in
  • Flute Length
    15/16 in
  • Material
    High Speed Steel
  • Finish Coating
    Gold & Black Oxide
  • Sheeters Drill
    Sheeters (Single End)
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Overall Length
    1-15/16 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    9/64 in
  • Series
    Type 135-AG
  • Specification
    NAS 907C
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    050728877606

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text