Motion
92470
Jobber Length Drill Bit - Type 190-AL Series, 5/16 in, High Speed Steel Material, 3-3/16 in Flute, 135 ° Point Angle, 4-1/2 in OAL
Mi Item #02438139
MFR #92470
Price$16.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - Type 190-AL Series, 5/16 in, High Speed Steel Material, 3-3/16 in Flute, 135 ° Point Angle, 4-1/2 in OAL
Mi Item #02438139
MFR #92470

Mfr description
92470 DRILL BIT 190-AL 5/16
  • Special hi-molybdenum tool steel
  • 135° split point for fast penetration and accurate starting without center punch
  • Precision ground point, flutes, body, clearance and drill diameter for the ultimate in accuracy and performance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.90/each

Specifications

Dimensions

  • Drill Bit Size  
    5/16 in
  • Flute Length  
    3-3/16 in
  • Overall Length  
    4-1/2 in
  • Shank Diameter
    5/16 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Left Hand Cut
  • Double Margin
    No
  • Finish Coating
    Gold Oxide
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Series
    Type 190-AL
  • Shank Type
    Plain Round
  • Spiral Cut
    Left Hand Spiral/Left Hand Cut
  • Spiral Direction
    Left Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)