Motion
96070
Cutting Oil - Type: Cutting, 16 oz, Bottle
MI ITEM #02438226
MFR #96070
Your Price$17.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cutting Oil - Type: Cutting, 16 oz, Bottle
MI ITEM #02438226
MFR #96070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.61/each(List $20.25)

Overview

Mfr description
96070 LUBE 11 12 - 16 OZ.

Specifications

  • Type
    Cutting
  • ManufacturerName (description attribute)
    Norseman Drill & Tool
  • Container Size
    16 oz
  • Container Type
    Bottle
  • Trade Name/Number
    Type 11-AG Ultra Lube
  • Material Application
    Steel
  • Food Grade
    No
  • UPC_NO
    050728960704
  • Oil Type
    Cutting Oil
  • Overall Weight
    15 lbs
  • Product Type
    Cutting & Threading Oils

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought