Motion
D550

Weller
D550

Soldering Gun, Input Voltage: 120V, Operating Wattage: 200W, 260W, Operating Temperature: +1100°F, +900°F
Mi Item #02438318
MFR #D550
Price$209.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weller
D550

Soldering Gun, Input Voltage: 120V, Operating Wattage: 200W, 260W, Operating Temperature: +1100°F, +900°F
Mi Item #02438318
MFR #D550

Mfr description
D550 KIT, SOLDERING GUN PROFESSIONAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$209.10/each

Specifications

Dimensions

  • Cord Length
    6 ft

Details

  • Input Voltage
    120 V
  • Maximum Watts
    260 W
  • Minimum Watts
    200 W
  • Operating Temperature
    +1100 °F, +900 °F
  • Operating Wattage
    200 W, 260 W
  • Package Quantity
    1
  • Standards Met
    cUL Listed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)