Motion
SP25NUS

Weller
SP25NUS

3mm Tip Diam Standard Duty LED Soldering Iron 25 Max Watts
MI ITEM #02438324
MFR #SP25NUS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weller
SP25NUS

3mm Tip Diam Standard Duty LED Soldering Iron 25 Max Watts
MI ITEM #02438324
MFR #SP25NUS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SP25NUS SOLDERING IRON, MARKSMAN-25W

Specifications

  • Input Voltage
    120 V
  • Operating Wattage
    25 W
  • Operating Temperature
    750 °F
  • Cord Length
    6 ft
  • Standards Met
    cUL Listed
  • Package Quantity
    1
  • Max Operating Temperature
    750 F
  • Minimum Watts
    25
  • Tip Diameter
    3.000 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text