1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Weller
WP25
Soldering Iron - 750 °F Operating Temperature, Input Voltage: 120 V, 25 W Operating Wattage
MI ITEM #
02438326
MFR #
WP25
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Weller WP25
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weller
WP25
Soldering Iron - 750 °F Operating Temperature, Input Voltage: 120 V, 25 W Operating Wattage
MI ITEM #
02438326
MFR #
WP25
Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
WP25 SOLDERING IRON, PROFESSIONAL-25W
Specifications
Input Voltage
120 V
Operating Wattage
25 W
Operating Temperature
750 °F
Cord Length
6 ft
Standards Met
cUL Listed
Package Quantity
1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data