Motion
WP35

Weller
WP35

1/8" Tip Diam Soldering Iron 35 Max Watts
MI ITEM #02438328
MFR #WP35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weller
WP35

1/8" Tip Diam Soldering Iron 35 Max Watts
MI ITEM #02438328
MFR #WP35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WP35 SOLDERING IRON, PROFESSIONAL-35W

Specifications

  • Input Voltage
    120 V
  • Operating Wattage
    35 W
  • Operating Temperature
    850 °F
  • Cord Length
    6 ft
  • Standards Met
    cUL Listed
  • Package Quantity
    1
  • Tip Diameter
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text