Motion
WSTA6

Weller
WSTA6

Self Igniting Butane Torch 60 min Operating Time, 0.2 oz Fuel Capacity
MI ITEM #02438332
MFR #WSTA6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weller
WSTA6

Self Igniting Butane Torch 60 min Operating Time, 0.2 oz Fuel Capacity
MI ITEM #02438332
MFR #WSTA6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    Protective Cap, Soldering Tip & Hot Air Tip, Ultratorch

Details

  • Fuel Capacity
    0.2; 0.2 oz.
  • Max Operating Temperature
    500.0, 932
  • Min Operating Temperature
    392
  • Operating Time
    60 minutes
  • Self Igniting
    Yes
  • Type
    Butane
  • UPC_NO
    037103146571
  • Wattage Equivalent
    15 - 60

Overview

Mfr description
WSTA6 SOLDERING IRON, PYROPEN CORDLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought