Specifications
Details
- Ambient Temperature Range-20 to 60 °C
- Body MaterialWrought aluminum alloy
- Operating MediumCompressed air as per ISO 8573-1:2010 [7:4:4]
- Operating Pressure Range0 to 10 bar
- Seal MaterialNBR
- Valve FunctionFlow control
Overview
Mfr description
151216/ GRO-1/8 B CHECK VALVE