Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SP2BE212R

Pillow Block Roller Bearing - 2-3/4 in Bore Dia., Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #02438464
MFR #SP2BE212R

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SP2BE212R STEEL PIL BLK 023063

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    9.31 to 9.69 in
  • Bore Type
    Straight
  • Base To Bore Centerline
    3.1250 in
  • Overall Length
  • Locking Device
    Concentric Collar
  • Housing Material
    Steel
  • Housing Construction
    Solid
  • Type Of Bearing
    Tapered Roller
  • Overall Height
  • Base Width
    3 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Overall Width
    4.5000 in
  • Seal Type
    Triple Lip Contact
  • Radial Dynamic Load Capacity
    11120 lbf
  • Radial Static Load Capacity
    61200 lbf
  • Lubrication Type
    Lubrication Fitting
  • Standards Met
    AFBMA, AGMA, ASMMA, ASTM A536 Grade 65-45-12, BSA, CMA, MPTA, PTDA, UL
  • Weight
    26 lbs
  • Max Rpm
    2060 rpm
  • Manufacturer Catalog Number
    023063
  • UPC_NO
    782475695997
  • Locking Type
    Concentric Collar
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text