Motion
0090MNE

H K Porter
0090MNE

18" OAL, 3/8" Capacity, Bolt Cutter Oval Head, Rubber Grips Handle
MI ITEM #02438725
MFR #0090MNE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

H K Porter
0090MNE

18" OAL, 3/8" Capacity, Bolt Cutter Oval Head, Rubber Grips Handle
MI ITEM #02438725
MFR #0090MNE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0090MNE BOLT CUTTER, CLIPPER CUT 18IN
  • All-purpose jaws with clipper-cut blades for close or flush cutting
  • Not for cutting hard materials
  • Maximum hardness of material to be cut: Brinell 300/Rockwell C31
  • Lockplate keeps jaws from loosening
  • Toggle joints turn 50 lb hand pressure to 4000 lb cutting pressure
  • Screw-type adjustment realigns edges
  • Tubular steel handle with rubber grips
  • Replacement cutter head: 0013NE
  • NEVER use any H.K. Porter cutters on energized circuits, wire, or cable!

Specifications

  • Overall Length
    18 in
  • Type
    Bolt Cutter
  • Weight
    3-1/2 lbs
  • PSC Code
    5110
  • Overall Length Range
    18" - 23.9"
  • Head Style
    Oval
  • Handle Material
    Rubber Grips
  • Features
    Heavy-Duty
  • Cutter Style
    Standard
  • Capacity
    3/8 in
  • Additional Information
    Clipper Cut
  • Handle Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text