Motion
0190FC
24" OAL, 7/16" Capacity, Bolt Cutter Round/Center-Cut Head, Fiberglass with Rubber Grips Handle
Mi Item #02438758
MFR #0190FC
Price$406.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24" OAL, 7/16" Capacity, Bolt Cutter Round/Center-Cut Head, Fiberglass with Rubber Grips Handle
Mi Item #02438758
MFR #0190FC

Mfr description
0190FC BOLT CUTTER, CENTER CUT 24IN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$406.55/each

Specifications

Dimensions

  • Overall Length
    24 in
  • Overall Length Range
    24" and Longer
  • Weight
    4-1/2 lbs

Details

  • Capacity
    7/16 in
  • Cutter Style
    Knife Anvil
  • Features
    Cushioned Grip
  • Handle Color
    Red, Yellow
  • Handle Material
    Fiberglass w/Rubber Grips
  • Head Style
    Round/Center-Cut
  • PSC Code
    5110
  • Type
    Bolt Cutter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)