Specifications
Dimensions
- Overall Length24 in
- Overall Length Range24" and Longer
Details
- Capacity3/4 in
- Cutter StyleStandard
- PSC Code5110
- TypeStrap Cutter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)