Motion
0190MCX

H K Porter
0190MCX

24" OAL, Cable Cutter
MI ITEM #02438770
MFR #0190MCX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

H K Porter
0190MCX

24" OAL, Cable Cutter
MI ITEM #02438770
MFR #0190MCX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    24 in, 610.00 mm
  • Overall Length Range
    24" and Longer
  • Weight
    5-1/2 lbs

Details

  • Handle Color
    Red
  • Handle Material
    Steel
  • Head Style
    Center
  • PSC Code
    5110
  • Type
    Cable Cutter

Overview

Mfr description
0190MCX BOLT CUTTER, HEAVY DUTY 24IN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought