1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
H K Porter
0190MTN
HK PORTER CABLE CUTTER 0190MTN 24" STEEL
MI ITEM #
02438778
MFR #
0190MTN
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pliers
Nippers
H K Porter 0190MTN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H K Porter
0190MTN
HK PORTER CABLE CUTTER 0190MTN 24" STEEL
MI ITEM #
02438778
MFR #
0190MTN
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
0190MTN CABLE CUTTER, SHEAR TYPE 24IN
Specifications
Overall Length
24 in
Weight
5 lbs
PSC Code
5110
Head Style
Shear
Body Material
Steel
Handle Color
Red
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data