Motion
0290FC
30" OAL, 1/2" Capacity, Bolt Cutter Round/Center-Cut Head, Fiberglass with Rubber Grips Handle
Mi Item #02438794
MFR #0290FC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30" OAL, 1/2" Capacity, Bolt Cutter Round/Center-Cut Head, Fiberglass with Rubber Grips Handle
Mi Item #02438794
MFR #0290FC

Mfr description
0290FC BOLT CUTTER, CENTER CUT 30IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    30 in
  • Overall Length Range
    24" and Longer
  • Weight
    7-1/2 lbs

Details

  • Capacity
    1/2 in
  • Cutter Style
    Knife Anvil
  • Features
    Cushioned Grip
  • Handle Color
    Yellow
  • Handle Material
    Fiberglass w/Rubber Grips
  • Head Style
    Round/Center-Cut
  • PSC Code
    5110
  • Type
    Bolt Cutter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)