Motion
0290FCS

H K Porter
0290FCS

25-1/2" OAL, 750 MCM Capacity, Cable Cutter Oval Head, Rubber Grips Handle
Mi Item #02438796
MFR #0290FCS
Price$352.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

H K Porter
0290FCS

25-1/2" OAL, 750 MCM Capacity, Cable Cutter Oval Head, Rubber Grips Handle
Mi Item #02438796
MFR #0290FCS

Mfr description
0290FCS CABLE CUTTER, SHEAR TYPE 25IN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$352.40/each

Specifications

Dimensions

  • Overall Length
    25-1/2 in
  • Overall Length Range
    24" and Longer
  • Weight
    4-1/2 lbs

Details

  • Additional Information
    Shear-Cut
  • Cutter Style
    Standard
  • Features
    Cushioned Grip
  • Handle Color
    Yellow
  • Handle Material
    Rubber Grips
  • Head Style
    Oval
  • PSC Code
    5110
  • Type
    Cable Cutter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)