Motion
0290FHJ

H K Porter
0290FHJ

Bolt or Wire Rope Cutter - 28 in Overall Length
Mi Item #02438798
MFR #0290FHJ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

H K Porter
0290FHJ

Bolt or Wire Rope Cutter - 28 in Overall Length
Mi Item #02438798
MFR #0290FHJ

Mfr description
0290FHJ CABLE CUTTER, WIRE/CABLE 28IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    28 in
  • Weight
    4-3/4 lbs

Details

  • Cutting Capacity
    1 in
  • Handle Color
    Yellow
  • Handle Material
    Cushion Grip Fiberglass
  • Head Style
    Shear
  • Material Cut
    Aluminum, Copper, Soft/Hard Steel Cable, Wire Rope
  • Return Type
    Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)