Motion
0390FC  BOLT CUTTER, CENTER CUT 36IN

H K Porter
0390FC BOLT CUTTER, CENTER CUT 36IN

36" OAL, 9/16" Capacity, Bolt Cutter Round/Center-Cut Head, Fiberglass with Rubber Grips Handle
Mi Item #02438830
MFR #0390FC BOLT CUTTER, CENTER CUT 36IN
Price$563.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

H K Porter
0390FC BOLT CUTTER, CENTER CUT 36IN

36" OAL, 9/16" Capacity, Bolt Cutter Round/Center-Cut Head, Fiberglass with Rubber Grips Handle
Mi Item #02438830
MFR #0390FC BOLT CUTTER, CENTER CUT 36IN

Mfr description
0390FC BOLT CUTTER, CENTER CUT 36IN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$563.68/each

Specifications

Dimensions

  • Overall Length
    36 in
  • Overall Length Range
    24" and Longer

Details

  • Capacity
    9/16 in
  • Cutter Style
    Knife Anvil
  • Features
    Cushioned Grip
  • Handle Material
    Fiberglass w/Rubber Grips
  • Head Style
    Round/Center-Cut
  • PSC Code
    5110
  • Type
    Bolt Cutter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)