Motion
0390FCS

H K Porter
0390FCS

32" OAL, 1,200 MCM Capacity, Cable Cutter Oval Head, Rubber Grips Handle
MI ITEM #02438832
MFR #0390FCS
Price$452.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

H K Porter
0390FCS

32" OAL, 1,200 MCM Capacity, Cable Cutter Oval Head, Rubber Grips Handle
MI ITEM #02438832
MFR #0390FCS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$452.30/each

Specifications

Dimensions

  • Overall Length
    32 in
  • Overall Length Range
    24" and Longer
  • Weight
    6 lbs

Details

  • Additional Information
    Shear-Cut
  • Cutter Style
    Standard
  • Features
    Cushioned Grip
  • Handle Color
    Yellow
  • Handle Material
    Rubber Grips
  • Head Style
    Oval
  • PSC Code
    5110
  • Type
    Cable Cutter

Overview

Mfr description
0390FCS CABLE CUTTER, SHEAR TYPE 32IN
  • Lightweight, yet rugged
  • Drop-forged, alloy tool steel jaws with shear-cut blades
  • Cuts copper or aluminum, power and communications cable
  • 32” Fiberglass handles with cushion grip for two-handed control
  • Replacement cutter head: 0313FCS
  • NEVER use any H.K. Porter cutters on energized circuits, wire, or cable!

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought