Motion
0390MC
36" OAL, 9/16" Capacity, Bolt Cutter
MI ITEM #02438838
MFR #0390MC
Price$387.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36" OAL, 9/16" Capacity, Bolt Cutter
MI ITEM #02438838
MFR #0390MC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$387.60/each

Specifications

Dimensions

  • Overall Length
    36 in
  • Overall Length Range
    24" and Longer
  • Weight
    12-7/8 lbs

Details

  • Capacity
    9/16 in
  • Cutter Style
    Standard
  • Handle Color
    Red
  • Handle Material
    Rubber/Steel
  • Head Style
    Center
  • PSC Code
    5110
  • Type
    Bolt Cutter

Overview

Mfr description
0390MC BOLT CUTTER, CENTER CUT 36IN
  • General plant maintenance tool
  • Drop-forged precision ground alloy tool steel jaws with center-cut blades
  • Cuts soft, medium or hard materials
  • Maximum hardness of material to be cut: Brinell 455/Rockwell C48
  • Lock plate keeps jaws from loosening
  • Toggle joints turn 50 lbs hand pressure to 4,000 lbs cutting pressure
  • Screw-type adjustment realigns edges
  • Tubular steel handles with rubber grips
  • Replacement cutter head: 1413C (#02438909) for 1490MC 0013C (#02438683) for 0090MC; 0113C (#02438731) for 0190MC; 0213C (#02438784) for 0290MC; 0313C (#02438809) for 0390MC; 0513C (#02438852) for 0590MC
  • NEVER use any H.K. Porter cutters on energized circuits, wire or cable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought