Motion
0390MHX

H K Porter
0390MHX

CUTTER HEAD 36IN
Mi Item #02438844
MFR #0390MHX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

H K Porter
0390MHX

CUTTER HEAD 36IN
Mi Item #02438844
MFR #0390MHX

Mfr description
0390MHX BOLT CUTTER, HEAVY DUTY 36IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    36 in
  • Overall Length Range
    24" and Longer

Details

  • Capacity
    7/16 in
  • Handle Color
    Red
  • Head Style
    Center
  • Type
    Bolt Cutter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)