Motion
0390MLN

H K Porter
0390MLN

HD LINK CLOSER 30IN
MI ITEM #02438846
MFR #0390MLN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

H K Porter
0390MLN

HD LINK CLOSER 30IN
MI ITEM #02438846
MFR #0390MLN

Mfr description
0390MLN CLOSER, LINKMASTER 30IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    30 in

Details

  • Color
    Red
  • For Use With
    Chain Repairs
  • Material
    Alloy Steel
  • Type
    Link Closer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)