Motion
0390MTN

H K Porter
0390MTN

SHEAR CABLE CUTTER 36IN
MI ITEM #02438850
MFR #0390MTN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

H K Porter
0390MTN

SHEAR CABLE CUTTER 36IN
MI ITEM #02438850
MFR #0390MTN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0390MTN CABLE CUTTER, SHEAR TYPE 36IN

Specifications

  • Overall Length
    36 in
  • Type
    Cable Cutter
  • Weight
    12 lbs
  • Overall Length Range
    24" and Longer
  • Head Style
    Shear
  • Features
    Shear Type Cable Cutter for Wire Rope Up to 5/8"
  • Cutting Type
    Standard
  • Capacity
    5/8 in
  • Body Material
    Steel
  • Handle Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text