Motion
0590MC
42" OAL, 11/16" Capacity, Bolt Cutter
Mi Item #02438870
MFR #0590MC
Price$519.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
42" OAL, 11/16" Capacity, Bolt Cutter
Mi Item #02438870
MFR #0590MC

Mfr description
0590MC BOLT CUTTER, CENTER CUT 42IN
  • General plant maintenance tool
  • Drop-forged precision ground alloy tool steel jaws with center-cut blades
  • Cuts soft, medium or hard materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$519.90/each

Specifications

Dimensions

  • Overall Length
    42 in
  • Overall Length Range
    24" and Longer
  • Weight
    17-1/8 lbs

Details

  • Capacity
    11/16 in
  • Cutter Style
    Standard
  • Handle Color
    Red
  • Handle Material
    Rubber/Steel
  • Head Style
    Center
  • PSC Code
    5110
  • Type
    Bolt Cutter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)