Motion
0890CSJ

H K Porter
0890CSJ

9-1/2" OAL, Cable Cutter 3/4" Jaw Length x 3/4" Jaw Width, Oval Head, Cushion Handle
MI ITEM #02438891
MFR #0890CSJ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

H K Porter
0890CSJ

9-1/2" OAL, Cable Cutter 3/4" Jaw Length x 3/4" Jaw Width, Oval Head, Cushion Handle
MI ITEM #02438891
MFR #0890CSJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0890CSJ CUTTER, ELECTRIC CABLE 9IN
  • High-leverage jaws with shear-cut blades
  • Does NOT cut steel or ACSR
  • Plastic covered, non-slip grips
  • Compact cutter fits into most tool pouches
  • NOT an insulated tool

Specifications

  • Overall Length
    9-1/2 in, 241.00 mm
  • Type
    Cable Cutter
  • Weight
    1 lb
  • PSC Code
    5110
  • Overall Length Range
    9" - 11.9"
  • Jaw Width
    3/4 in
  • Jaw Length
    3/4 in
  • Head Style
    Oval
  • Handle Material
    Cushion
  • Features
    Cushioned Grip
  • Cutter Style
    Knife Anvil
  • Handle Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text