Motion
1490MC
Bolt or Wire Rope Cutter - 14 in Overall Length
Mi Item #02438919
MFR #1490MC
Price$208.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bolt or Wire Rope Cutter - 14 in Overall Length
Mi Item #02438919
MFR #1490MC

Mfr description
1490MC BOLT CUTTER, CENTER CUT 14IN
  • General plant maintenance tool
  • Drop-forged precision ground alloy tool steel jaws with center-cut blades
  • Cuts soft, medium or hard materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$208.35/each

Specifications

Dimensions

  • Overall Length
    14 in
  • Weight
    2-3/4 lbs

Details

  • Blade Material
    Alloy Steel
  • Cutting Capacity
    3/16 in, 5/16 in
  • Handle Color
    Red
  • Handle Material
    Rubber/Steel
  • Head Style
    Center
  • Return Type
    Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)