Motion
1490MTN

H K Porter
1490MTN

HK PRTR STEEL CABLE CUTER 1490MTN 14
MI ITEM #02438923
MFR #1490MTN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

H K Porter
1490MTN

HK PRTR STEEL CABLE CUTER 1490MTN 14
MI ITEM #02438923
MFR #1490MTN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1490MTN CABLE CUTTER, SHEAR TYPE 14IN

Specifications

  • Overall Length
    14 in
  • Weight
    2-3/4 lbs
  • PSC Code
    5110
  • Head Style
    Shear
  • Body Material
    Steel
  • Handle Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text