Motion
6990FS
14" OAL, 795 MCM Capacity, Cable Cutter 29/64" Jaw Length, Oval Head, Plastic Cushion Handle
MI ITEM #02439015
MFR #6990FS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14" OAL, 795 MCM Capacity, Cable Cutter 29/64" Jaw Length, Oval Head, Plastic Cushion Handle
MI ITEM #02439015
MFR #6990FS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    0.4530 in
  • Overall Length
    14 in
  • Overall Length Range
    12" - 17.9"
  • Weight
    3-1/2 lbs

Details

  • Additional Information
    Shear-Cut
  • Cutter Style
    Ratcheting
  • Features
    Precision matched jaws provide a clean cut
  • Handle Color
    Yellow
  • Handle Material
    Plastic Cushion
  • Head Style
    Oval
  • PSC Code
    5110
  • Type
    Cable Cutter

Overview

Mfr description
6990FS RATCHET, CABLE CUTTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought