Overview
Mfr description
POC1-10-F-I-A6H-30
- 350 bar (5000 psi) & 227 L/min (60 USgpm)
- High operational efficiency
- Low spring settings
Specifications
- CavityC-10-3S
- Body MaterialAluminum
- Cracking Pressure2 bar
- Fluid CompMIL–H–5606, SAE 10, SAE 20
- Maximum Flow Rate57 lpm
- Maximum Operating Pressure350 bar
- Overall Length4.50
- Seal MaterialBuna-N
- FunctionPilot Operated Check Valve
- Mounting TypeScrew-in Cartridge
- Leakage0.25 cc/min
- Number Of Housing Ports3
- Number Of Valve Ports3
- OperationPilot Operated
- Orifice Size0.748 in
- Pilot Ratio3:1
- Port TypeSAE
- Recommended Filtration Level18/16/13
- StylePoppet
- Valve MaterialSteel
- Weight2.23 lbs
- Pressure Setting2 bar
- Operating Temperature Range-40°C to +120 °C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data