Motion
DSV2-8-B-A6T

VICKERS BY DANFOSS
DSV2-8-B-A6T

DSV2-8-B-A-6T Check Valves
MI ITEM #02441050
MFR #DSV2-8-B-A6T
Price$426.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DSV2-8-B-A6T

DSV2-8-B-A-6T Check Valves
MI ITEM #02441050
MFR #DSV2-8-B-A6T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$426.75/each

Specifications

Dimensions

  • Orifice Size
    0.622 in
  • Overall Length
    2.50 in
  • Weight
    0.97 lbs

Details

  • Body Material
    Aluminum
  • Cavity
    C-8-3
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Function
    Shuttle Valve
  • Leakage
    0.25 cc/min
  • Maximum Flow Rate
    23 L/min
  • Maximum Operating Pressure
    240 bar
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operating Temperature
    -40°C to +120 °C
  • Operating Temperature Range
    -40°C to +120 °C
  • Operation
    Direct Acting
  • Pilot Piston Seal
    No
  • Port Type
    SAE
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Ball
  • Valve Material
    Steel

Overview

Mfr description
DSV2-8-B-A-6T VALVE
  • High operational efficiency|Low spring settings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought