Motion
ER16SFR
Ball Insert Bearing - Straight Bore, 1 in Bore Diam., 2.0500 in OD, 1.3750 in Width, Medium Duty, Set Screw Locking
MI ITEM #02441068
MFR #ER16SFR
Your Price$73.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1 in Bore Diam., 2.0500 in OD, 1.3750 in Width, Medium Duty, Set Screw Locking
MI ITEM #02441068
MFR #ER16SFR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$73.05/each(List $84.01)

Overview

Mfr description
ER16SFR BEARING

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    C0
  • Overall Width
    1.3750 in
  • Max Operating Temperature
    300 °F
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Closure Type
    Sealed
  • Fillet Radius
    0.040 in
  • Radial Dynamic Load Capacity
    1770 lbf
  • Radial Static Load Capacity
    3145 lbf
  • Bearing Material
    52100 Bearing Quality Steel
  • Cage Material
    Nylon
  • Snap Ring Included
    Without Snap Ring
  • Finish Coating
    Black Oxide Coated
  • Max Rpm
    5000 rpm
  • Series
    Nice®
  • Precision Rating
    Not Rated
  • Manufacturer Upc Number
    637400400392
  • UPC_NO
    637400400392
  • Weight
    0.68 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought