Motion
8690CK
28" OAL, 1/2" Capacity, Guy Strand Cutter Angled Tip Head, Rubber Handle
MI ITEM #02441152
MFR #8690CK
List Price$1,293.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
28" OAL, 1/2" Capacity, Guy Strand Cutter Angled Tip Head, Rubber Handle
MI ITEM #02441152
MFR #8690CK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,293.83/each for your price

Overview

Mfr description
8690CK CUTTER, RATCHET 28IN

Specifications

  • Overall Length
    28 in
  • Type
    Guy Strand Cutter
  • PSC Code
    5110
  • Overall Length Range
    24" and Longer
  • Head Style
    Angled Tip
  • Handle Material
    Rubber
  • Features
    Heavy-Duty Ratcheing
  • Cutter Style
    Ratcheting
  • Capacity
    1/2 in
  • Additional Information
    Shear-Cut
  • Handle Color
    Black, Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought