Motion
8690FH
29-1/4" OAL, 1-3/16" Capacity, Cable Cutter Oval Head, Rubber Handle
MI ITEM #02441154
MFR #8690FH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
29-1/4" OAL, 1-3/16" Capacity, Cable Cutter Oval Head, Rubber Handle
MI ITEM #02441154
MFR #8690FH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8690FH CUTTER, RATCHET 29IN
  • Jaw keeper prevents jaws from spreading while under heavy load
  • Shear-cut blades
  • Ratchet and chain increase cutting pressure as handles open and close
  • Cuts hard cable, ACSR, ACAR, ZEBRA and self-supporting telephone cable
  • Moderate pressure needed to open and close handles
  • Can be used effectively with short strokes in confined spaces
  • 1-3/16" capacity
  • Increased mechanical advantage over manual cutters
  • Not recommended for cutting insulated copper or aluminum cable
  • Replacement cutter head: 8613FH
  • NEVER use any H.K. Porter cutters on energized circuits, wire, or cable!

Specifications

  • Overall Length
    29-1/4 in
  • Type
    Cable Cutter
  • Weight
    10-1/2 lbs
  • PSC Code
    5110
  • Overall Length Range
    24" and Longer
  • Head Style
    Oval
  • Handle Material
    Rubber
  • Features
    Heavy-Duty Ratcheing
  • Cutter Style
    Standard
  • Capacity
    1-3/16 in
  • Additional Information
    Shear-Cut
  • Handle Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought