Motion
8690FSK

H K Porter
8690FSK

27-1/2" OAL, 2" Capacity, Cable Cutter Oval Head, Rubber Handle
MI ITEM #02441155
MFR #8690FSK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

H K Porter
8690FSK

27-1/2" OAL, 2" Capacity, Cable Cutter Oval Head, Rubber Handle
MI ITEM #02441155
MFR #8690FSK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8690FSK CUTTER, RATCHET 27IN

Specifications

  • Overall Length
    27-1/2 in
  • Type
    Cable Cutter
  • Weight
    3-1/2 lbs
  • PSC Code
    5110
  • Overall Length Range
    24" and Longer
  • Head Style
    Oval
  • Handle Material
    Rubber
  • Features
    Clean and smooth cut without crushing or deformation of the cable
  • Cutter Style
    Standard
  • Capacity
    2 in
  • Additional Information
    Shear-Cut
  • Handle Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought