Motion
8690TN
WIRE ROPE RATCHET CUTTER 36IN
Mi Item #02441156
MFR #8690TN
Price$1,515.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WIRE ROPE RATCHET CUTTER 36IN
Mi Item #02441156
MFR #8690TN

Mfr description
8690TN CUTTER, RATCHET 36IN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,515.45/each

Specifications

Dimensions

  • Overall Height
    36 in
  • Overall Length
    36 in
  • Overall Length Range
    24" and Longer
  • Weight
    13 lbs

Details

  • Capacity
    5/8 in
  • Cutting Type
    Standard
  • Features
    Cuts Aircraft Cable, Ehs Guy Strand, Wire Rope & Stainless Steel Cable Up to 5/8"
  • Type
    Wire Rope Cutter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)