Motion
10108
Safety Plunger Can, Capacity: 1qt, Material: Steel, Color: Red, Height: 5-5/8", Can Diameter: 7-1/4"
Mi Item #02441229
MFR #10108
Price$145.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Plunger Can, Capacity: 1qt, Material: Steel, Color: Red, Height: 5-5/8", Can Diameter: 7-1/4"
Mi Item #02441229
MFR #10108

Mfr description
10108 1 QUART PLUNGER CAN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$145.33/each

Specifications

Dimensions

  • Can Diameter
    7-1/4 in
  • Dasher Diameter
    5 in
  • Height
    5-5/8 in

Details

  • Approval Listing Regulations
    FM
  • Capacity
    1 qt (US)
  • Color
    Red
  • Dasher Material
    Steel
  • Material
    Steel
  • Plunger Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)