1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JUSTRITE
10208
Safety Plunger Can, Capacity: 2qt, Material: Steel, Color: Red, Height: 8", Can Diameter: 7-1/4"
MI ITEM #
02441231
MFR #
10208
Price
$133.35
/each
Qty
Add to Cart
Previous Page
Home
JUSTRITE 10208
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JUSTRITE
10208
Safety Plunger Can, Capacity: 2qt, Material: Steel, Color: Red, Height: 8", Can Diameter: 7-1/4"
MI ITEM #
02441231
MFR #
10208
Mfr description
10208 2 QUART PLUNGER CAN
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$133
.35
/each
Add to Cart
Specifications
Dimensions
Can Diameter
7-1/4 in
Dasher Diameter
5 in
Height
8 in
Details
Approval Listing Regulations
FM
Capacity
2 qt (US)
Color
Red
Dasher Material
Steel
Material
Steel
Plunger Material
Brass
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items