Motion
10301
1 gal. Red Steel Type I Safety Can for Flammables
MI ITEM #02441232
MFR #10301
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 gal. Red Steel Type I Safety Can for Flammables
MI ITEM #02441232
MFR #10301

Mfr description
10301 1 GALLON SAFETY CAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Can Diameter
    7-1/4 in
  • Height
    11-1/2 in
  • Width
    7-1/4 in

Details

  • Approval Listing Regulations
    CARB, FM, NFPA Code 30, OSHA, UL, ULC
  • Capacity
    1 gal.
  • Color
    Red
  • Fluid Comp
    Flammables
  • Includes Funnel Hose
    Funnel Not Included
  • Material
    Galvanized Steel
  • Type
    Type I

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)