Motion
10308
Safety Plunger Can, Capacity: 4L, Material: Steel, Color: Red, Height: 267mm, Can Diameter: 185mm
MI ITEM #02441233
MFR #10308
Price$156.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Plunger Can, Capacity: 4L, Material: Steel, Color: Red, Height: 267mm, Can Diameter: 185mm
MI ITEM #02441233
MFR #10308

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$156.33/each

Specifications

Dimensions

  • Can Diameter
    185 mm
  • Dasher Diameter
    128 mm
  • Height
    267 mm

Details

  • Approval Listing Regulations
    FM, TÜV
  • Capacity
    4 L
  • Color
    Red
  • Dasher Material
    Steel
  • Material
    Steel
  • Plunger Material
    Brass, PPS

Overview

Mfr description
10308 1 GALLON PLUNGER CAN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought