Motion
7150100

JUSTRITE
7150100

Type I Safety Can - Red, Steel Material, 5 gal Capacity
Mi Item #02441242
MFR #7150100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
7150100

Type I Safety Can - Red, Steel Material, 5 gal Capacity
Mi Item #02441242
MFR #7150100

Mfr description
7150100 RED TYPE I SAFETY CAN
  • Color Coding Avoids Accidents
  • Self-closing Lid Controls Spills
  • Leakproof, Auto-venting Lid Prevents Explosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Can Diameter
    11-3/4 in
  • Height
    16-7/8 in

Details

  • Approval Listing Regulations
    CARB, FM, NFPA Code 30, OSHA, UL, ULC
  • Capacity
    5 gal (US)
  • Color
    Red
  • Fluid Comp
    Flammables
  • Includes Funnel Hose
    Funnel Not Included
  • Material
    Steel
  • Type
    Type I Safety Can
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)