Motion
26800B

JUSTRITE
26800B

Original Smoker's Cease Fire® Beige Cigarette Butt Receptacle, 4 Gallon, with Bucket
MI ITEM #02441256
MFR #26800B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
26800B

Original Smoker's Cease Fire® Beige Cigarette Butt Receptacle, 4 Gallon, with Bucket
MI ITEM #02441256
MFR #26800B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    16-1/2 in
  • Height
    38-1/2 in

Details

  • Ash Receptacle Capacity
    4 gal (US)
  • Bucket Liner Material
    Steel
  • Color Finish
    Beige
  • Manufacturer Product Page
  • Mounting Location
    Freestanding
  • Product Types
    Cigarette/Ash Receptacle
  • Receptacle Material
    Polyethylene
  • Shape
    Round with Cylindrical Head

Overview

Mfr description
26800B SMOKERS CEASE FIRE
  • Four gallon receptacles are safe and attractive
  • Innovative self-extinguishing design safely collects unsightly cigarette butts and reduces the risk of fire
  • Flame-retardant, sturdy polyethylene will not rust, dent or crack
  • Unique rain bonnet opening keeps rain out and discourages other trash
  • Simply lift off lid to empty big galvanized steel pail inside
  • Tie-down notches offer security and greater stability under severe weather conditions
  • Unique “trip-lip” internal construction prevents tar condensation from escaping in high humidity
  • Factory mutual fire-tested and approved

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought