Motion
08101
DRUM VENT, DUAL ACTION, BRASS
Mi Item #02441275
MFR #08101
Price$223.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DRUM VENT, DUAL ACTION, BRASS
Mi Item #02441275
MFR #08101

Mfr description
08101 DRUM VENT - BRASS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$223.38/each

Specifications

Dimensions

  • Connection Size
    2 in

Details

  • Application
    Petroleum Based
  • Fm Approval
    FM Approved
  • Material
    Brass
  • Thread Type
    NPS/NPT
  • Type
    Vertical
  • Vacuum Relief
    Automatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)