Motion
08207
Funnel, Safety Can Compatibility: Safety Drum, Diameter: 10-3/4", Attachment Type: Slip-On
Mi Item #02441276
MFR #08207
Price$606.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Funnel, Safety Can Compatibility: Safety Drum, Diameter: 10-3/4", Attachment Type: Slip-On
Mi Item #02441276
MFR #08207

Mfr description
08207 FUNNEL ASSEMBLY
  • Wide-mouth opening with hinged, stay-open lid
  • Built-in flame arrester to prevent fire intrusion
  • Galvanized steel with durable epoxy powder coat finish
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$606.90/each

Specifications

Dimensions

  • Diameter
    10-3/4 in
  • Length
    10 in

Details

  • Attachment Type
    Slip-On
  • Material
    Steel
  • Safety Can Compatibility
    Safety Drum
  • Type
    Funnel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)