Motion
08300
DRUM VENT, END OF DRUM BUNG, BRASS
Mi Item #02441277
MFR #08300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DRUM VENT, END OF DRUM BUNG, BRASS
Mi Item #02441277
MFR #08300

Mfr description
08300 END DRUM VENT - BRASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Size
    2 in

Details

  • Application
    Petroleum Based
  • Fm Approval
    FM Approved
  • Material
    Brass
  • Thread Type
    NPS/NPT
  • Type
    Horizontal Drum Vent
  • Vacuum Relief
    Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)