Specifications
Dimensions
- Bung Opening3/4 in
- Length11-1/4 in
Details
- Compatible Drum Capacity30 gal (US), 55 gal (US)
- Drum PositionHorizontal
- MaterialIron
- Thread TypeNPT
- TypeDrum Level Gage
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)