Specifications
Dimensions
- Height9-1/8 in
- Width/Diameter9-5/8 in
Details
- Approval Listing RegulationsFM, OSHA
- Capacity2 gal.
- ColorRed
- Container ShapeCylindrical
- MaterialGalvanized Steel
- Opening MethodHand Operated
Overview
Mfr description
09200 COUNTERTOP OILY WASTE CAN