Motion
09300
Oily Waste Can, 10 Gal., Steel, Red
MI ITEM #02441284
MFR #09300
Price$181.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oily Waste Can, 10 Gal., Steel, Red
MI ITEM #02441284
MFR #09300

Mfr description
09300 10 GALLON OILY WASTE CAN
  • Essential whenever solvent soaked cloths and wiping rags are used
  • Rags and cloths soaked with solvents, thinners, linseed oil, combustible adhesives and other flammable liquids present a serious fire risk when improperly discarded
  • Specially-designed foot-operated lid opens no more than 60° and stays closed when not in use, isolating contents from fire sources and limiting oxygen so spontaneous combustion risk is virtually eliminated
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$181.50/each

Specifications

Dimensions

  • Height
    18-1/4 in
  • Width/Diameter
    13-15/16 in

Details

  • Approval Listing Regulations
    FM, OSHA, TÜV, UL
  • Capacity
    10 gal.
  • Color
    Red
  • Container Shape
    Cylindrical
  • Material
    Galvanized Steel
  • Opening Method
    Foot Operated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)